Beli temperature controller autonics tzn4s di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Temperature Controllers Standard Type TZN Series
    Mulai

    Rp1.499.900

    Autonics Temperature Controllers Standard Type TZN Series
    Deskripsi:
    The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  2. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  3. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  4. Elitech Digital Temperature and Humidity Data Logger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  5. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  6. Autonics Temperature Controllers Standard Type TZ Series
    Mulai

    Rp1.299.900

    Autonics Temperature Controllers Standard Type TZ Series
    Deskripsi:
    The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  7. Tadiran High Energy Lithium Battery (Baterai Cas)
    Mulai

    Rp119.900

    Tadiran High Energy Lithium Battery (Baterai Cas)
    atribut:
    • Type: 1/2 AA
    • Voltage (V): 3.6
  8. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  9. Autonics Temperature Controller (Pengontrol Suhu)
    Mulai

    Rp2.999.900

    Autonics Temperature Controller (Pengontrol Suhu)
    Deskripsi:
    Autonics temperature controllers use analog or digital temperature controls to help control and maintain industrial and commercial heating and cooling systems and applications.
  10. KRISBOW Bor Angin
    Mulai

    Rp1.899.900

    KRISBOW Bor Angin
    atribut:
    • Drilling Capacity (mm): 13
    • Air Pressure (bar): 6
    • Free Speed (rpm): 500
    • Hose size (inch): 3/8
    • Air inlet (inch): 1/4
    • Air Consumption (L/minute): 170
    • Packing Dimensions (cm): 24x8x19
  11. SAFT Lithium Battery (Baterai Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    SAFT Lithium Battery (Baterai Litium)
    atribut:
    • Voltage (V): 3.6
  12. Autonics M12 Connector Communication Cable (Kabel Data)
    Mulai

    Rp1.499.900

    Autonics M12 Connector Communication Cable (Kabel Data)
    Deskripsi:
    The M12 connector communication cables feature RJ45 connectors for connection with diverse devices. The cables are available in standard and flexible types for application in diverse environments.
    atribut:
    • Connection: Plug type
    • Connector Division: Male
    • Number of Connector Pins: 8
    • Certification: CE
    • Communication Connector: RJ45
    • Connector Spesification: M12
  13. Nishiki King Cup Brush (Sikat Mangkok)
    30%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

  14. Autonics Signal Lights Bulb Type ASG Series
    Mulai

    Rp379.900

    Autonics Signal Lights Bulb Type ASG Series
    Deskripsi:
    Compact Revolving Warning Light perfectly designed for small devices.
    atribut:
    • Connection Type: Lead wire connection
  15. Autonics Power Controllers SPR3 Series
    Mulai

    Rp5.599.900

    Autonics Power Controllers SPR3 Series
    Deskripsi:
    The SPR3 series three-phase power controllers are ideal for installation in limited spaces with slim body sizes measuring only 105 mm wide. The LED display allows real-time monitoring of control input, load voltage, load current, load power, load resistance, and heat-sink temperature. The controllers feature phase control, cycle control, and ON/OFF control methods, with feedback control (constant current, constant voltage, constant power) option available for accurate and stable power control. With high power efficiency, the three-phase power controllers are ideal for various environments including power transmission and electric power distribution.
    atribut:
    • Control Phase: 3-phase
    • Power Supply (V): 100-240 (AC)/(50/60Hz)
    • Accessories: 11-pin connector, isolating barrier: 4
    • Allowable Voltage Range (%): 90 to 110 of rated voltage
    • Applied Load: - Phase control, ON/OFF control: resistance load, inductive load - Cycle control: resistance load
    • Control Input: - Auto control: DC4-20mA, 1-5VDC , ON/OFF contact (no-voltage input), pulse voltage (5-12VDC ) - Manual control: outside adjuster (10k impendansi), inside adjuster (output limit)
    • Dielectric Strength (V): 2.000 (50/60Hz) for 1 min (between input terminals and power terminals)
    • Digital Inputs: RUN/STOP switching, AUTO/MAN switching, RESET
    • Display Method: 3-digit 7-segment LED
    • Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
    • Function: Output Limit (OUT ADJ); AUTO/MAN Selection; Control Method Selection
    • Function Alarm: Overcurrent Alarm; Overvoltage Alarm; Fuse Break Alarm; Scr Error Alarm; Heater Break Alarm; Heatsink Overheat Alarm
    • Indicator: Operation indicator/manual control indicator: green LED, Alarm indicator/output indicator/unit (V, A) indicator: red LED
    • Insulation Resistance (ohm): Over 200M (at 500VDC megger)
    • Min. Load Current (A): 1
    • Output Alarm: 250VAC~ 3A, 30VDC 3A, 1c resistive load
    • Output Leakage Current: 10mArms
    • Setting Type: By front keys, by communication
    • Vibration (mm): 0.75 amplitude at frequency of 5 o 55Hz (for 1 min) in each X, Y, Z direction for 2 hours
    • Vibration Malfunction (mm): 0.5 amplitude at frequency of 5 to 55Hz in each X, Y, Z direction for 10 min
  16. Autonics Temperature Controllers Standard Type TX Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TX Series
    Deskripsi:
    The TX series temperature controllers feature easy-to-read LCD displays with large, white PV characters. The 11-segment displays used for PV and SV are useful for displaying various alphanumeric characters and provide improved legibility. The temperature controllers also feature 50 ms high-speed sampling cycle and ±0.3% display accuracy. The space-saving design with 45 mm depth allows easy installation in limited spaces (DIN 48 x 48 mm models). The TX series can be configured and monitored on PCs via USB or RS485 communication, and are available in diverse sizes for flexible installation in various environments.
  17. Kinco HMI + PLC
    Mulai

    Rp5.399.900

    Kinco HMI + PLC
    Deskripsi:
    DC24V power, DI 9*DC24V, DO 9*DC24V, AI 2*IV, USB2.0 programming port, 1 RS485 communication port, cann't support expansion modules. The display part can touch, 4.3 "64K 16:9 color Widescreen TFT display, 480*272 resolution, 1 USB HOST interface, 2 Analog input
Daftar Harga temperature controller autonics tzn4s Terbaru November 2026
Autonics Temperature Controllers Standard Type TZN SeriesRp1.499.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp459.900
Elitech Digital Temperature and Humidity Data LoggerRp1.299.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Autonics Temperature Controllers Standard Type TZ SeriesRp1.299.900
Tadiran High Energy Lithium Battery (Baterai Cas)Rp119.900
Autonics Temperature Controllers Standard Type TCN SeriesRp849.900
Autonics Temperature Controller (Pengontrol Suhu)Rp2.999.900
OMRON Temperature Controller Digital (Pengontrol Suhu)Rp649.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)